
Step Drill Bit #5, 1/4-1-3/8" x 1/8"
Item #: 693702
Cat #: 48-89-9205
UPC: 045242307678
Documents & Guides
#5 Step Drill Bit, Hole Diameter: 1/4 - 1-3/8 inch, Increments: 1/8 inch, Shank Size: 3/8 inch, Number of Steps: 10, Coating: Black Oxide, Application: Metal/Plastic, Package Qty: 1
Sign In or Register to view pricing and more.
Overview
#5 Step Drill Bit, Hole Diameter: 1/4 - 1-3/8 inch, Increments: 1/8 inch, Shank Size: 3/8 inch, Number of Steps: 10, Coating: Black Oxide, Application: Metal/Plastic, Package Qty: 1
Milwaukee® step drill bits with jam-free performance feature a dual-flute design delivering up to 2X faster hole times, up to 4X longer life and up to 50% more holes per battery charge than competitors. Ideal for drilling small and large-diameter holes in steel and plastic, these bits are optimized for cordless drills in high speed. The Rapid Strike™ tip allows for a fast and accurate start that generates less heat, resulting in longer bit tip life. Black oxide coating also enhances durability, hole quality and bit life. For user convenience and accuracy, each bit has laser-engraved reference marks you can see while drilling. The 3-flat Secure-Grip™ shank ensures a solid connection with the drill chuck. The #5 step drill bit has 10 hole sizes in 1/8 in. increments ranging from 1/4 in. to 1-3/8 in.. jam-free performance in high speed with most professional 18 Volt cordless drills with lithium-ion battery technology.
Also known as: 045242307678, 48-89-9205
Specifications
Diameter: | 9/32 in, 13/32 in, 3/4 in, 1 1/8 in, 1/2 in, 7/16 in, 1 in, 1 1/4 in, 1 3/8 in, 9/16 in, 5/8 in, 11/32 in, 13/16 in, 1/4 in, 3/8 in, 11/16 in, 5/16 in, 15/32 in, 7/8 in |
Type: | Step Bit |
Material: | Steel |
Diameter: | 9/32 in, 13/32 in, 3/4 in, 1 1/8 in, 1/2 in, 7/16 in, 1 in, 1 1/4 in, 1 3/8 in, 9/16 in, 5/8 in, 11/32 in, 13/16 in, 1/4 in, 3/8 in, 11/16 in, 5/16 in, 15/32 in, 7/8 in |
Material: | Steel |
Type: | Step Bit |
Customer Reviews
No reviews for this product
(0)