Weatherproof Box, Round, (5) 1/2" - 1/2" Outlets, Aluminum Die Cast, Bronze
Item #: 693691
Cat #: RB550Z
UPC: 092326110785
Sign In or Register to view pricing and more.
Documents & Guides
TYM RB550Z ROUND WP BOX (5) 1
Overview
TYM RB550Z ROUND WP BOX (5) 1
Also known as: 092326110785, RB550Z
Specifications
Color: | Bronze |
Standards: | California Proposition 65 |
Material: | Aluminum Die Cast |
Threaded Outlet Diameter: | 1/2 in |
Number of Threaded Outlets: | 5 |
Color: | Bronze |
Material: | Aluminum Die Cast |
Number of Threaded Outlets: | 5 |
Standards: | California Proposition 65 |
Threaded Outlet Diameter: | 1/2 in |
Customer Reviews
No reviews for this product
(0)