
Podium Step Ladder, 8', 300 lbs
Item #: 693680
Cat #: PD6208
UPC: 051751119503
Documents & Guides
Podium Step Ladder, Size: 8 ft, Reach Height: 14 ft, Duty Rating: IA, Material: Fiberglass, Load Capacity: 300 lbs
Sign In or Register to view pricing and more.
Overview
Podium Step Ladder, Size: 8 ft, Reach Height: 14 ft, Duty Rating: IA, Material: Fiberglass, Load Capacity: 300 lbs
The PD6208 Podium Ladder offers the same reach height as a 10ft stepladder and is ideal for working at fixed heights and is easier to maneuver than scaffolds or lifts. The extra-large platform with toe guard feels like you are standing on the ground and 4X Work Zone allows you to work facing any direction. This ladder features full aluminum bracing and a full set of rear horizontals. The LOCKTOP™ extended guardrail provides an extra point of contact and conveniently organizes tools and accessories. The newly designed EDGE360™ gives the bottom of the ladder protection from every angle with integrated rail shield, EDGE bracing and over-sized foot pads.
Also known as: 051751119503, PD6208
Specifications
Weight Capacity: | 300 lbs |
Type: | Ladder, Podium Ladder |
Length: | 8 ft |
Material: | Fiberglass |
Weight Capacity: | 300 lbs |
Length: | 8 ft |
Type: | Ladder, Podium Ladder |
Material: | Fiberglass |
Customer Reviews
No reviews for this product
(0)