This product has been discontinued.
M18 Fuel™ 4-1/2" / 5" Grinder, Slide Switch Lock-On Kit
Item #: 693611
Cat #: 2781-22
UPC: 045242309412
Sign In or Register to view pricing and more.
Documents & Guides
Grinder, M18, Cordless, RPM: 8500, Wheel Diameter: 4-1/2", Voltage: 18, Weight: 5.8 lbs, Includes: Flange Nuts, Wheel Guard, Spanner Wrench, Side Handle, Grinder Tool
Overview
Grinder, M18, Cordless, RPM: 8500, Wheel Diameter: 4-1/2", Voltage: 18, Weight: 5.8 lbs, Includes: Flange Nuts, Wheel Guard, Spanner Wrench, Side Handle, Grinder Tool
The world’s first cordless grinder delivers the power of a corded grinder with up to 2X more run time and up to 10X longer motor life. The 18 Volt lithium-ion grinder’s thin body design gives it optimized balance to rest easily in your hands. Tool-free accessory changes and guard adjustments mean less downtime during work. The grinder is built with the same tool body, gearing system and anti-vibration side handle as Milwaukee's high performance corded grinders for maximum durability on the job. Grinding wheel sold separately.
Also known as: 045242309412, 2781-22
Specifications
Type: | Grinder |
Volts DC: | 18 |
Type: | Grinder |
Volts DC: | 18 |
Customer Reviews
No reviews for this product
(0)