10A, 3P, 240V, 10 kAIC, Type CH CB

Item #: 693539

Cat #: CH310

UPC: 782113906768

Sign In or Register to view pricing and more.
Documents & Guides
10 Amp, 3-Pole, Type CH Circuit Breaker, 10 kAIC, 240 VAC.

Overview

10 Amp, 3-Pole, Type CH Circuit Breaker, 10 kAIC, 240 VAC.
Also known as: 782113906768, CH310

Specifications

Poles: 3
Family / Style: CH
Amps: 10
Volts AC: 240
Interrupt Rating AC: 10 kA
Poles: 3
Amps: 10
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 240

Customer Reviews

No reviews for this product
(0)