Tamper Resistant Receptacle, Black

Item #: 693516

Cat #: NTR-20-HDTR-BL

UPC: 027557780711

Sign In or Register to view pricing and more.
Documents & Guides
Tamper Resistant Receptacle, 20 Amp at 125 VAC, 60Hz, Color: Black

Overview

Tamper Resistant Receptacle, 20 Amp at 125 VAC, 60Hz, Color: Black
Half tamper resistant receptacle (Gloss), 20A/125V in black
Also known as: 027557780711, NTR-20-HDTR-BL

Specifications

Type: Receptacle, Tamper-Resistant, Duplex, Half Dimming
Color: Black
Amps: 20
Mounting: Screwless
Volts AC: 125
Type: Receptacle, Tamper-Resistant, Duplex, Half Dimming
Amps: 20
Volts AC: 125
Color: Black
Mounting: Screwless

Customer Reviews

No reviews for this product
(0)