U-connector

Item #: 6935

Cat #: F22GUCGV

UPC: 783510880606

Sign In or Register to view pricing and more.
Documents & Guides
Ww, Type 1, U- Connector, Bulletin F40gf (galvanized Type 1 Lay-in Wireway Fittings), Size/dims: Fits 2.50x2.50, Material/finish: Galvanized

Overview

Ww, Type 1, U- Connector, Bulletin F40gf (galvanized Type 1 Lay-in Wireway Fittings), Size/dims: Fits 2.50x2.50, Material/finish: Galvanized
Also known as: 783510880606, F22GUCGV

Specifications

Width: 2 1/2 in
Height: 2 1/2 in
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain
Width: 2 1/2 in
IP/NEMA Rating: NEMA 1
Color: Plain
Height: 2 1/2 in
Material: Steel

Customer Reviews

No reviews for this product
(0)