AQB-A103 Breaker 25 Amp

Item #: 693477
Cat #: 1376D96G01
UPC: 782114379691
Sign In or Register to view pricing and more.
Eaton Navy and Marine complete molded case circuit breaker, AQB-A103, Complete breaker, Electronic LI trip type, 10-25A trip rating, Three-pole, 500 V, 15 kAIC at 500 V 60 Hz, 7.5 kAIC at 500 V 400 Hz, Naval, 60/400 Hz

Overview

Eaton Navy and Marine complete molded case circuit breaker, AQB-A103, Complete breaker, Electronic LI trip type, 10-25A trip rating, Three-pole, 500 V, 15 kAIC at 500 V 60 Hz, 7.5 kAIC at 500 V 400 Hz, Naval, 60/400 Hz
Expect quality and dependability from the Eaton's Navy & Marine Molded Case Circuit Breaker. Navy & marine circuit breakers are vibration tested, fire and moisture-resistant, and treated to resist corrosion. Users will appreciate the shock and impact resistance, and the easy on-site customization and installation capabilities. These circuit breakers are qualified to Navy Mil-Spec & QPL, or to Marine Specs.
Also known as: 782114379691, 1376D96G01

Specifications

Poles: 3
Poles: 3

Customer Reviews

No reviews for this product
(0)