Operator Mechanism, 21", Variable Depth, with Internal Black Handle

Item #: 693399

Cat #: 140G-H-NVM21B

UPC: 885630980416

Documents & Guides
Operator Mechanism, Rotary, with Internal NFPA 79 Handle, External Black, Handle, 21 Inch, Variable Depth, for Frame H Breakers
Sign In or Register to view pricing and more.

No associated products found.

Overview

Operator Mechanism, Rotary, with Internal NFPA 79 Handle, External Black, Handle, 21 Inch, Variable Depth, for Frame H Breakers
Protect circuits against overload, short circuit, and ground fault. Allen-Bradley® Bulletin 140G molded case circuit breakers can accommodate your current ratings and breaking capacities. Catalog item 140G-H-NVM12R from Rockwell Automation® is a molded case circuit breaker. XGKAllen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630980416, 140G-H-NVM21B

Specifications

Type: Handle, Shaft, Operator Mechanism
Color: Black
Length: 21 in
Standards: Build America Buy America Compliant
Type: Handle, Shaft, Operator Mechanism
Length: 21 in
Color: Black
Standards: Build America Buy America Compliant

Customer Reviews

No reviews for this product
(0)