1 AWG THHN/THWN-2 Stranded, Copper, Black, 1000'

Item #: 69325

Cat #: THHN1STRBLK1000RL

UPC: 048243233519

Sign In or Register to view pricing and more.
Documents & Guides
Building Wire, Type THHN/THWN-2, 1 AWG, Copper, Stranded, Black, 1000 Foot Reel

Overview

Building Wire, Type THHN/THWN-2, 1 AWG, Copper, Stranded, Black, 1000 Foot Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 048243233519, THHN1STRBLK1000RL, Lead wire, Trade wire, feeder wire

Specifications

Gauge: 1
Length: 1000 ft
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Gauge: 1
Jacket: PVC
Color: Black
Conductors: 1
Package Type: Reel
Length: 1000 ft
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)