0.750 In X 0.250 In (19.05 Mm X 6.35 Mm)

Item #: 69323

Cat #: PTL-10-427

UPC: 662820183419

Sign In or Register to view pricing and more.
Documents & Guides
Labels For The Tls 2200& Tls-pc Link™ Thermal Transfer Portable Printers.please Note: This Material Is Ul Recognized With Its Respective Ribbon. See Therecommended Ribbon Series For The Appropriate Ribbon To Use.

Overview

Labels For The Tls 2200& Tls-pc Link™ Thermal Transfer Portable Printers.please Note: This Material Is Ul Recognized With Its Respective Ribbon. See Therecommended Ribbon Series For The Appropriate Ribbon To Use.
This B-427 Self-Laminating Vinyl material provides a protective layer over text for excellent abrasion, dirt, oils, solvents, water and excess handling resistance Provided in a self-laminated format with a white printable zone and translucent overlaminating area to protect text Durable, permanent acrylic adhesive has outstanding water and oil resistance UL approved Service temperature of -40°F to 158°F (-40°C to 70°C)
Also known as: 662820183419, PTL-10-427

Specifications

Type: Label
Material: Vinyl
Color: White
Type: Label
Color: White
Material: Vinyl

Customer Reviews

No reviews for this product
(0)