This product may not be available in all locations.

Breaker, Molded Case, G Frame, Terminal Lugs, 14-1/0AWG, CU Only
Item #: 693198
Cat #: 140G-G-TLC14
UPC: 885630440958
Documents & Guides
Breaker, Molded Case, G Frame, Terminal Lugs, 14 - 1/0 AWG, CU Only, 4 per Package
Sign In or Register to view pricing and more.
Overview
Breaker, Molded Case, G Frame, Terminal Lugs, 14 - 1/0 AWG, CU Only, 4 per Package
Our Bulletin 140G Molded Case Circuit Breakers have nine different frame sizes with a range of 10...3000 A to accommodate your required current ratings and breaking capacities. With a wide range of operators and accessories, these circuit breakers help protect circuits against overload, short circuit, and ground fault.
Also known as: 885630440958, 140G-G-TLC14
Specifications
Type: | Terminal Lug |
Material: | Copper |
Poles: | 4 |
Allowable Gauge Range: | 14 - 1/0 |
Family / Style: | 140G |
Type: | Terminal Lug |
Poles: | 4 |
Family / Style: | 140G |
Material: | Copper |
Allowable Gauge Range: | 14 - 1/0 |
Customer Reviews
No reviews for this product
(0)