Power Supply, 10A, 3P, 320-575VAC, 24VDC, PSG

Item #: 693113

Cat #: PSG240F24RM

UPC: 786685683591

Sign In or Register to view pricing and more.
10 Amp, Power Supply. PSG Series. 3-Phase. Rated Input Voltage: 320 - 575V AC. Rated Output Voltage: 24V DC. Rated Output Current: 10 Amps (240 Watts).

Overview

10 Amp, Power Supply. PSG Series. 3-Phase. Rated Input Voltage: 320 - 575V AC. Rated Output Voltage: 24V DC. Rated Output Current: 10 Amps (240 Watts).
Also known as: 786685683591, PSG240F24RM

Specifications

Wattage: 240
Phase: 3
Volts DC: 24
Amps: 10
Mounting: DIN Rail
Material: Aluminum
Wattage: 240
Volts DC: 24
Mounting: DIN Rail
Phase: 3
Amps: 10
Material: Aluminum

Customer Reviews

No reviews for this product
(0)