5"/6" LED Module, 35K

Item #: 693008

Cat #: ML5612935

UPC: 080083654802

Sign In or Register to view pricing and more.
5 Inch / 6 Inch LED Module, UNV, 1200 Series, 90CRI, 3500K

Overview

5 Inch / 6 Inch LED Module, UNV, 1200 Series, 90CRI, 3500K
The ML56 LED downlight system is a flexible solution for your recessed lighting needs. High color fidelity 90 CRI modules are available in three lumen outputs and four color temperatures and because they are compatible with Halo LED housing and many other existing screw based housings, the ML56 LED system can be used in remodel, retrofit and new construction installations. An optional dim-to-warm (D2W™) feature creates an additional lighting solution as it provides a smooth warm transition from 3000K to 1850K when dimmed.
Also known as: 080083654802, ML5612935

Specifications

Color Rendering Index (CRI): 90
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Color Rendering Index (CRI): 90
Light Technology: LED
Color Temperature: 3500 (Neutral White)

Customer Reviews

No reviews for this product
(0)