T5 FBAY 480V

Item #: 692998

Cat #: HBE-1054T5-N-CL-UNC-L5841-EHT3-U

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available

Overview

T5 FBAY 480V
Also known as: HBE-1054T5-N-CL-UNC-L5841-EHT3-U

Specifications

Volts AC: 480
Wattage: 54
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC: 480
Length: 4 ft, 48 in
Wattage: 54
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)