8 AWG THHN/THWN-2 Stranded Copper, Yellow, 1000'

Item #: 69288

Cat #: THHN8STRYEL1000RL

UPC: 048243231263

Sign In or Register to view pricing and more.
Documents & Guides
8 AWG, THHN/THWN-2, Stranded Copper, 600V, Yellow, 1000 ft. Reel.

Overview

8 AWG, THHN/THWN-2, Stranded Copper, 600V, Yellow, 1000 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 048243231263, THHN8STRYEL1000RL

Specifications

Length: 1000 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 8
Color: Yellow
Stranding: Stranded
Package Type: Reel
Length: 1000 ft
Material: Copper
Conductors: 1
Color: Yellow
Package Type: Reel
Jacket: PVC
Volts AC: 600
Gauge: 8
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)