This product may not be available in all locations.
![22mm Enclosure, 2 Element, Polycarbonate, M22 22mm Enclosure, 2 Element, Polycarbonate, M22](https://rexel-cdn.com/products/image.jpg?i=7DFB4C83-B3D0-4EC2-9B80-1C16148512AB&f=420)
22mm Enclosure, 2 Element, Polycarbonate, M22
Item #: 692802
Cat #: M22-I3-PG
UPC: 786685276656
Sign In or Register to view pricing and more.
Documents & Guides
22.5 mm, Non-metallic, Heavy-Duty, Watertight/Oiltight, Pilot Device Enclosure, M22 Series, White, Polycarbonate, 3 Element, 1 Contact Block Depth, NEMA 4X, 13.
Overview
22.5 mm, Non-metallic, Heavy-Duty, Watertight/Oiltight, Pilot Device Enclosure, M22 Series, White, Polycarbonate, 3 Element, 1 Contact Block Depth, NEMA 4X, 13.
The M22 line also has a broad and useful range of accessories including various enclosures rated as high as IP69K. A large array of legend plates is also available for quick identification of function. Master lamp test contact blocks, various diaphragms, shrouds and plugs add even more functionality to this complete line.
Also known as: 786685276656, M22-I3-PG
Specifications
Type: | 3 Element, Enclosure |
Family / Style: | M22 |
Color: | White |
IP/NEMA Rating: | NEMA 4X, NEMA 13 |
Type: | 3 Element, Enclosure |
Color: | White |
Family / Style: | M22 |
IP/NEMA Rating: | NEMA 4X, NEMA 13 |
Customer Reviews
No reviews for this product
(0)