8 AWG THHN/THWN-2 Stranded Copper, Blue, 1000'

Item #: 69279

Cat #: THHN8STRBLU1000RL

UPC: 048243231317

Sign In or Register to view pricing and more.
Documents & Guides
8 AWG, THHN/THWN-2, Stranded Copper, 600V, Blue, 1000 ft. Reel.

Overview

8 AWG, THHN/THWN-2, Stranded Copper, 600V, Blue, 1000 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 048243231317, THHN8STRBLU1000RL

Specifications

Color: Blue
Length: 1000 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 8
Stranding: Stranded
Package Type: Reel
Color: Blue
Jacket: PVC
Volts AC: 600
Gauge: 8
Package Type: Reel
Length: 1000 ft
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)