BUSS CLASS R REDUCER FUSE

Item #: 69278

Cat #: NO.213-R

UPC: 051712613651

Documents & Guides
Eaton Bussmann series class R fuse reducers, 10 pair per carton, 100 A, Class R, Non-indicating, Up to 30 A, 250 V
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton Bussmann series class R fuse reducers, 10 pair per carton, 100 A, Class R, Non-indicating, Up to 30 A, 250 V
Bussmann series accessories to fit your needs - fuse covers, reducers, pullers, testers, spare fuse holders and cabinets, TRON? clip clamps, DIN-Rail adapters.
Also known as: 051712613651, NO.213-R

Specifications

Material: Copper
Class: R
Volts AC: 250
Family / Style: LPN
Amps Range: 30 - 100
Material: Copper
Volts AC: 250
Amps Range: 30 - 100
Class: R
Family / Style: LPN

Customer Reviews

No reviews for this product
(0)