Wire Marker Sleeves, 1.015" x 0.851"

Item #: 69272

Cat #: PSPT-500-1-WT

UPC: 662820184614

Sign In or Register to view pricing and more.
Documents & Guides
Wire Marker Sleeves, Dimensions: 1.015" x 0.851", Wire Gauge: 8-1, Material: Heat-Shrink Polyolefin, Color: White, Finish: Matte, Adhesive: None, Compatible With: LS2000, BradyMarker XC Plus Printers, Includes: 100/Roll

Overview

Wire Marker Sleeves, Dimensions: 1.015" x 0.851", Wire Gauge: 8-1, Material: Heat-Shrink Polyolefin, Color: White, Finish: Matte, Adhesive: None, Compatible With: LS2000, BradyMarker XC Plus Printers, Includes: 100/Roll
PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification
Also known as: 662820184614, PSPT-500-1-WT

Specifications

Material: Polyolefin
Gauge: 1, 7, 5, 4, 3, 2, 6, 8
Type: Wire Marker, Heat Shrink, Sleeve
Width: 0.851 in
Length: 1 in
Color: White
Standards: California Proposition 65
Material: Polyolefin
Type: Wire Marker, Heat Shrink, Sleeve
Length: 1 in
Standards: California Proposition 65
Gauge: 1, 7, 5, 4, 3, 2, 6, 8
Width: 0.851 in
Color: White

Customer Reviews

No reviews for this product
(0)