This product has been discontinued.
Printable Polyester Blank Label, White, 1.75" x 2.5"
Item #: 69262
Cat #: 12834
UPC: 754473128340
Sign In or Register to view pricing and more.
Documents & Guides
Printable Polyester Blank Label, White, Matte Finish, 1.75 Inch x 2.5 Inch, Pack of 25 Sheets, 15 Labels per Sheet
Overview
Printable Polyester Blank Label, White, Matte Finish, 1.75 Inch x 2.5 Inch, Pack of 25 Sheets, 15 Labels per Sheet
Laser printable Permanent Polyester (B-747) is recommended for alphanumeric and barcode applications and works well on the topside of most circuit boards and IC's.
Also known as: 754473128340, 12834
Specifications
Material: | Polyester |
Type: | Label |
Color: | White |
Standards: | California Proposition 65 |
Material: | Polyester |
Color: | White |
Type: | Label |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)