Fuse Reducer, 250 VAC, Class R, 30 A Fuse

Item #: 69261

Cat #: NO.263-R

UPC: 051712613699

Documents & Guides
Eaton Bussmann series class R fuse reducers, 10 pair per carton, 60 A, Class R, Non-indicating, Up to 30 A, 250 V
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eaton Bussmann series class R fuse reducers, 10 pair per carton, 60 A, Class R, Non-indicating, Up to 30 A, 250 V
A range of Bussmann series fuse reducers for class H(K), J and R ferrule and blade fuses. Fuse reducers install on fuse ferrules or blades to permit the application of smaller size fuses than those for which the fuse blocks or holders are designed.
Also known as: 051712613699, NO.263-R

Specifications

Material: Copper
Class: R
Volts AC: 250
Family / Style: LPN
Amps Range: 30 - 60
Material: Copper
Volts AC: 250
Amps Range: 30 - 60
Class: R
Family / Style: LPN

Customer Reviews

No reviews for this product
(0)