18" Bolt Cutters

Item #: 692579

Cat #: BC18

UPC: 783310112686

Sign In or Register to view pricing and more.
Documents & Guides
Bolt Cutters, Length: 18" Capacity-RB85: 5/16" (79mm); Capacity-RC40: 1/4" (64mm) Forged Steel, Clevis-mounted Blades

Overview

Bolt Cutters, Length: 18" Capacity-RB85: 5/16" (79mm); Capacity-RC40: 1/4" (64mm) Forged Steel, Clevis-mounted Blades
Unique cam bolt blade adjustment for easy cutter alignment Forged steel blades for long life Clevis-mounted blades for greater strength Custom rubber grips for maximum power
Also known as: 783310112686, BC18, The keys, Keys to the city

Specifications

Type: Cutter, Bolt Cutter, Standard
Length: 18 in
Type: Cutter, Bolt Cutter, Standard
Length: 18 in

Customer Reviews

No reviews for this product
(0)