

Fuse Reducer, 600 VAC, Class R, 60 A Fuse
Item #: 69251
Cat #: NO.616-R
UPC: 051712613705
Documents & Guides
Eaton Bussmann series class R fuse reducers, 100 A, Class R, Non-indicating, 35 to 60 A, 600 V
Sign In or Register to view pricing and more.
nVent Hoffman
APLKJIC6SS Padlock Kit for Junction Boxes, 1.28 x 1.00 x 0.69", Stainless Steel
Item #: 13426
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
nVent Hoffman
A16P14 Panel For Junction Box, 16" x 14", Steel/White Powder Coat Finish
Item #: 35925
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Eaton Bussmann series class R fuse reducers, 100 A, Class R, Non-indicating, 35 to 60 A, 600 V
A range of Bussmann series fuse reducers for class H(K), J and R ferrule and blade fuses. Fuse reducers install on fuse ferrules or blades to permit the application of smaller size fuses than those for which the fuse blocks or holders are designed.
Also known as: 051712613705, NO.616-R
Specifications
Material: | Copper |
Class: | R |
Volts AC: | 600 |
Family / Style: | FRS |
Amps Range: | 60 - 100 |
Material: | Copper |
Volts AC: | 600 |
Amps Range: | 60 - 100 |
Class: | R |
Family / Style: | FRS |
Customer Reviews
No reviews for this product
(0)