6 AWG THHN/THWN-2 Stranded Copper, Orange, 1000'

Item #: 69250

Cat #: THHN6STRORN1000RL

UPC: 048243231980

Documents & Guides
6 AWG, THHN/THWN-2, Stranded Copper, 600V, Orange, 1000 ft. Reel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

6 AWG, THHN/THWN-2, Stranded Copper, 600V, Orange, 1000 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 048243231980, THHN6STRORN1000RL

Specifications

Length: 1000 ft
Color: Orange
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 6 AWG
Stranding: Stranded
Package Type: Reel
Length: 1000 ft
Jacket: PVC
Volts AC: 600
Gauge: 6 AWG
Package Type: Reel
Color: Orange
Material: Copper
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)