Eaton XT IEC contactor

Item #: 692421

Cat #: CE15FNS3EB

UPC: 782113779294

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Freedom series IEC contactor, F-frame, Non-reversing, No overload relay, 32A, Three-pole, Steel mounting plate, 1NO Side mounted auxiliary contact, 208 VAC, 60 Hz

Overview

Eaton Freedom series IEC contactor, F-frame, Non-reversing, No overload relay, 32A, Three-pole, Steel mounting plate, 1NO Side mounted auxiliary contact, 208 VAC, 60 Hz
Fill
Also known as: 782113779294, CE15FNS3EB

Specifications

Family / Style: Freedom
Mounting: Panel, DIN Rail
Poles: 3
Amps: 32
Size: F
Volts AC Control: 208
Volts AC: 600
Family / Style: Freedom
Poles: 3
Size: F
Volts AC: 600
Mounting: Panel, DIN Rail
Amps: 32
Volts AC Control: 208

Customer Reviews

No reviews for this product
(0)