Label,BMP71/TLS,B423,.5x.2,Wht,750LBL/RL

Item #: 69242

Cat #: PTL-5-423

UPC: 662820183204

Sign In or Register to view pricing and more.
Documents & Guides
BMP«71 TLS 2200« Series WorkHorseÖ Permanent Polyester Labels - White. Brand Name: Brady«. Sub Brand: BMP«71 TLS 2200« Series WorkHorse«. Type: Label. Special Features: Solar Panel Identification. Application: Asset Tracking, Barcode Labeling, Circuit Board ID - Through Hole Top, Component & Equipment ID, General & Industrial ID, Rating Plates. Standard: ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, Halogen Free (DIN VDE 0472 part 815), UL Recognized. Color: White. Material: Brady B-423 Polyester. Height: 0.2 IN. Width: 0.5 IN. Thickness: 0.003 IN. Indoor or Outdoor Use: Outdoor Use. Temperature Range: -94 to 230 DEG F. Printer Type: BMP«71 Label Printer, TLS 2200« Thermal Labeling System, TLS-PC LINKÖ Thermal Labeling System. Labels per Package: 750. Print-On Area: 0.2 in H x 0.5 in W. Print Method: Thermal Transfer. Shape: Rectangle. Suggested Ribbon Series: R4400, R6000, R6200. Compatible Surface Types: Powder Coated, Smooth. Resistance Properties: Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Roll. Alternate Catalog Number: 18320.

Overview

BMP«71 TLS 2200« Series WorkHorseÖ Permanent Polyester Labels - White. Brand Name: Brady«. Sub Brand: BMP«71 TLS 2200« Series WorkHorse«. Type: Label. Special Features: Solar Panel Identification. Application: Asset Tracking, Barcode Labeling, Circuit Board ID - Through Hole Top, Component & Equipment ID, General & Industrial ID, Rating Plates. Standard: ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, Halogen Free (DIN VDE 0472 part 815), UL Recognized. Color: White. Material: Brady B-423 Polyester. Height: 0.2 IN. Width: 0.5 IN. Thickness: 0.003 IN. Indoor or Outdoor Use: Outdoor Use. Temperature Range: -94 to 230 DEG F. Printer Type: BMP«71 Label Printer, TLS 2200« Thermal Labeling System, TLS-PC LINKÖ Thermal Labeling System. Labels per Package: 750. Print-On Area: 0.2 in H x 0.5 in W. Print Method: Thermal Transfer. Shape: Rectangle. Suggested Ribbon Series: R4400, R6000, R6200. Compatible Surface Types: Powder Coated, Smooth. Resistance Properties: Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Roll. Alternate Catalog Number: 18320.
Brady® WorkHorse™ series harsh environment labels are custom engineered to meet exacting environment needs across many different applications. They are made of durable, heavy duty materials and adhesives to keep the label adhered.
Also known as: 662820183204, PTL-5-423

Specifications

Material: Polyester
Type: Label
Color: White
Material: Polyester
Color: White
Type: Label

Customer Reviews

No reviews for this product
(0)