AOL APT-332-L735 ALLPRO TROFFER 2X4

Item #: 692337

Cat #: APT-332-L735

UPC: 080083622016

Documents & Guides
AOL APT-332-L735 ALLPRO TROFFER 2X4 3L A12 UNV1 35K
Sign In or Register to view pricing and more.

No associated products found.

Overview

AOL APT-332-L735 ALLPRO TROFFER 2X4 3L A12 UNV1 35K
Also known as: 080083622016, APT-332-L735

Specifications

Mounting: Recessed
Wattage: 32
Light Technology: Fluorescent
Mounting: Recessed
Light Technology: Fluorescent
Wattage: 32

Customer Reviews

No reviews for this product
(0)