Deep Strut, Elongated Holes, Aluminum
Item #: 69226
Cat #: A1200HS-10AL
UPC: 616013101599
Sign In or Register to view pricing and more.
Documents & Guides
Deep Strut, Slotted Holes, Aluminum, 1-5/8" x 1-5/8" x 10'
Overview
Deep Strut, Slotted Holes, Aluminum, 1-5/8" x 1-5/8" x 10'
Also known as: 616013101599, A1200HS-10AL
Specifications
Height: | 1 5/8 in |
Length: | 10 ft |
Width: | 1-5/8 in |
Material: | Aluminum |
Finish: | Plain |
Height: | 1 5/8 in |
Width: | 1-5/8 in |
Finish: | Plain |
Length: | 10 ft |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)