Relay, Ice Cube, 8-Pin, 2PDT, 10A, 24VDC Coil, Push to Test, LED

Item #: 69214

Cat #: 700-HA32Z24-3-4

UPC: 662072619612

Documents & Guides
Relay, Ice Cube, General Purpose, Tube, 8 Pin, 10 Amp Contacts, 24 Volt DC Coil, 2-Pole Double Throw, Push to Test, Manual Override, LED Option
Sign In or Register to view pricing and more.

No associated products found.

Overview

Relay, Ice Cube, General Purpose, Tube, 8 Pin, 10 Amp Contacts, 24 Volt DC Coil, 2-Pole Double Throw, Push to Test, Manual Override, LED Option
Long life and lower power consumption equal big savings. Allen-Bradley® Bulletin 700 relays and timing relays are designed to meet your most critical demands. And 700-HA general purpose relays offer pin-style terminals and bifurcated contacts. Catalog item 700-HA32Z24-3-4 from Rockwell Automation® is a general purpose tube base relay. Its specifications include: 10 A standard contact, 24 V DC, two changeover contacts (double pole double throw, DPDT), push-to-test, manual override, and pilot.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072619612, 700-HA32Z24-3-4

Specifications

Customer Reviews

No reviews for this product
(0)