Sign In or Register to view pricing and more.
Documents & Guides
OZ-Gedney Type 300R Hex Reducing Bushing, Size: 2 X 1-1/4 IN, Malleable Iron, Finish: Zinc Electroplated, Connection: Threaded, 2-3/4 IN Width Across Corners, 15/16 IN Thread Length, Flange Thickness: 5/16 IN, Third Party Certification: UL File Numb
Overview
OZ-Gedney Type 300R Hex Reducing Bushing, Size: 2 X 1-1/4 IN, Malleable Iron, Finish: Zinc Electroplated, Connection: Threaded, 2-3/4 IN Width Across Corners, 15/16 IN Thread Length, Flange Thickness: 5/16 IN, Third Party Certification: UL File Numb
Also known as: 783126785609, 332-R
Specifications
Material: | Malleable Iron |
Diameter: | 1 1/4 in, 2 in |
Material: | Malleable Iron |
Diameter: | 1 1/4 in, 2 in |
Customer Reviews
No reviews for this product
(0)