3-Light Wall/Bath Fixture, 100W, 120V, Chrome Finish

Item #: 692073

Cat #: 44941-05

UPC: 785652226274

Sign In or Register to view pricing and more.
Documents & Guides
Three Light Wall/Bath Fixture, 100 Watt, 120 Volt, Chrome Finish, Alabaster Glass, Safety Listed for Damp Location

Overview

Three Light Wall/Bath Fixture, 100 Watt, 120 Volt, Chrome Finish, Alabaster Glass, Safety Listed for Damp Location
Also known as: 785652226274, 44941-05

Specifications

Base: Medium Screw (E26)
Color: Chrome
Wattage: 100
Volts AC: 120
Type: Wall/Bath, 3-Light
Material: Steel
Base: Medium Screw (E26)
Wattage: 100
Type: Wall/Bath, 3-Light
Color: Chrome
Volts AC: 120
Material: Steel

Customer Reviews

No reviews for this product
(0)