Fuse Reducer, 600 VAC, Class J, 60 A Fuse

Item #: 69203

Cat #: J-16

UPC: 051712714167

Documents & Guides
600V Class J Fuse Reducer
Sign In or Register to view pricing and more.

No associated products found.

Overview

600V Class J Fuse Reducer
A range of Bussmann series fuse reducers for class H(K), J and R ferrule and blade fuses. Fuse reducers install on fuse ferrules or blades to permit the application of smaller size fuses than those for which the fuse blocks or holders are designed.
Also known as: 051712714167, J-16

Specifications

Material: Copper
Family / Style: LPJ
Volts AC: 250
Class: J
Diameter: 2 in
Amps Range: 60 - 100
Material: Copper
Volts AC: 250
Diameter: 2 in
Family / Style: LPJ
Class: J
Amps Range: 60 - 100

Customer Reviews

No reviews for this product
(0)