
AOL APT-432-L735 ALLPRO TROFFER 2X4
Item #: 691950
Cat #: APT-432-L735
UPC: 080083621972
Documents & Guides
AOL APT-432-L735 ALLPRO TROFFER 2X4 4L A12 UNV1 35K
Sign In or Register to view pricing and more.
Overview
AOL APT-432-L735 ALLPRO TROFFER 2X4 4L A12 UNV1 35K
Also known as: 080083621972, APT-432-L735
Specifications
Mounting: | Recessed |
Wattage: | 32 |
Light Technology: | Fluorescent |
Mounting: | Recessed |
Light Technology: | Fluorescent |
Wattage: | 32 |
Customer Reviews
No reviews for this product
(0)