Breaker, Molded Case, 15A, 3P, 277/480VAC, 25kAIC, Load Lugs

Item #: 691949

Cat #: TEYD3015B

UPC: 783164461718

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 15 Amp, 3-Pole, 277/480 Volt AC, 25 kAIC, Load Lugs

Overview

Breaker, Molded Case, 15 Amp, 3-Pole, 277/480 Volt AC, 25 kAIC, Load Lugs
The TEY is a one-inch wide per pole, compact, "bolt-on" circuit breaker for use on grounded 480Y/277 Vac systems. The bolt-on mounting base accessory makes the TEY suitable for varied applications as a lug-lug breaker. All TEY circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. 
Also known as: 783164461718, TEYD3015B

Specifications

Poles: 3
Volts AC: 480, 277
Amps: 15
Family / Style: E150
Mounting: Bolt On
Interrupt Rating AC: 25 kA
Poles: 3
Amps: 15
Mounting: Bolt On
Volts AC: 480, 277
Family / Style: E150
Interrupt Rating AC: 25 kA

Customer Reviews

No reviews for this product
(0)