Circuit Breaker, Miniature, DIN Rail Mount, 50A, 3P, 480Y/277VAC

Item #: 691925

Cat #: S203-C50

UPC: 016779551063

Sign In or Register to view pricing and more.
Documents & Guides
Circuit Breaker, Miniature, DIN Rail Mount, 50 Amp, 3 Pole, 480Y/277 Volt AC, C Trip

Overview

Circuit Breaker, Miniature, DIN Rail Mount, 50 Amp, 3 Pole, 480Y/277 Volt AC, C Trip
System pro M compact S200 miniature circuit breakers are current limiting. They have two different tripping mechanisms, the delayed thermal tripping mechanism for overload protection and the electromechanic tripping mechanism for short circuit protection.
Also known as: 016779551063, S203-C50

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 50
Type: Trip Curve C
Interrupt Rating AC: 6 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 277, 480Y
Amps: 50
Interrupt Rating AC: 6 kA

Customer Reviews

No reviews for this product
(0)