Switch, Non-Contact, 250VAC, 2A, 10m Cable, Red Molded ABS Housing

Item #: 69188

Cat #: 440N-G02059

UPC: 611320199017

Sign In or Register to view pricing and more.
Documents & Guides
Switch, Guardmaster, FerroGuard, Safety, Non-Contact, 250 Volt AC, 2 Amp, 2 Normally Closed Safety Contact, 1 Normally Open, Auxiliary Contact, Red Molded ABS Plastic Housing, 10 meter Cable, FRS 21 Type

Overview

Switch, Guardmaster, FerroGuard, Safety, Non-Contact, 250 Volt AC, 2 Amp, 2 Normally Closed Safety Contact, 1 Normally Open, Auxiliary Contact, Red Molded ABS Plastic Housing, 10 meter Cable, FRS 21 Type
Also known as: 611320199017, 440N-G02059

Specifications

Type: Switch, FerroGuard, Non-Contact
Color: Red
Volts AC: 250
Amps: 2
Length: 10 m
Type: Switch, FerroGuard, Non-Contact
Volts AC: 250
Length: 10 m
Color: Red
Amps: 2

Customer Reviews

No reviews for this product
(0)