Solar PV Wire, 10 AWG, Stranded, Red

Item #: 691812

Cat #: PV600V10RED500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Solar Photovoltaic Wire, 10 AWG, Stranded, Red

Overview

Solar Photovoltaic Wire, 10 AWG, Stranded, Red
Also known as: PV600V10RED500RL

Specifications

Gauge: 10
Color: Red
Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: CPE
Gauge: 10
Length: 500 ft
Volts AC: 600
Jacket: CPE
Color: Red
Material: Copper
Conductors: 1

Customer Reviews

No reviews for this product
(0)