Solar PV Wire, 10 AWG, Stranded, Black

Item #: 691811

Cat #: PV600V10BLK500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Solar Photovoltaic Wire, 10 AWG, Stranded, Black

Overview

Solar Photovoltaic Wire, 10 AWG, Stranded, Black
Also known as: PV600V10BLK500RL

Specifications

Gauge: 10
Length: 500 ft
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 10
Color: Black
Conductors: 1
Length: 500 ft
Volts AC: 600

Customer Reviews

No reviews for this product
(0)