Deep Strut - Elongated Holes, Steel, Green, 1-5/8" x 1-5/8" x 10'

Item #: 69180

Cat #: PS-200-EH-10-GR

UPC: 702316501010

Documents & Guides
Deep Strut - Elongated Holes on Back, Height: 1-5/8", Width: 1-5/8", Material: Steel, Finish: Pre-Galvanized, Gauge: 12, Length: 10 feet. Color: Green.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Deep Strut - Elongated Holes on Back, Height: 1-5/8", Width: 1-5/8", Material: Steel, Finish: Pre-Galvanized, Gauge: 12, Length: 10 feet. Color: Green.
Channel - Elongated Holes, Steel, Green, 1-5/8" x 1-5/8" x 10'
Also known as: 702316501010, PS-200-EH-10-GR, Junior Strut

Specifications

Height: 1 5/8 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Green Painted
Height: 1 5/8 in
Length: 10 ft
Finish: Green Painted
Material: Steel
Width: 1-5/8 in

Customer Reviews

No reviews for this product
(0)