PVC CTD ELBOW 22.5D 3IN STEEL GRAY

Item #: 691791

Cat #: ELL3221/2-G

UPC: 704508009755

Sign In or Register to view pricing and more.
Documents & Guides
Standard Radius Elbow, 40 Mil PVC Coated, Pipe Size 3 Inch/78 Metric, Angle 22.5 Degrees, Radius 13 Inch/330.20 Millimeters, Offset 16-1/2 Inch/419.10 Millimeters, Straight End 3-1/2 Inch/88.90 Millimeters, Unbent Length 27.42 Inch/696.48 Millimeters, Hot-Dip Galvanized Rigid Steel, Gray

Overview

Standard Radius Elbow, 40 Mil PVC Coated, Pipe Size 3 Inch/78 Metric, Angle 22.5 Degrees, Radius 13 Inch/330.20 Millimeters, Offset 16-1/2 Inch/419.10 Millimeters, Straight End 3-1/2 Inch/88.90 Millimeters, Unbent Length 27.42 Inch/696.48 Millimeters, Hot-Dip Galvanized Rigid Steel, Gray
Also known as: 704508009755, ELL3221/2-G

Specifications

Diameter: 3 in
Color: Gray
Material: PVC Coated Steel
Angle: 22 1/2°
Diameter: 3 in
Material: PVC Coated Steel
Color: Gray
Angle: 22 1/2°

Customer Reviews

No reviews for this product
(0)