Replacement, DC Power/Feedback Board, 38-115VAC, 24VDC

Item #: 691787

Cat #: DS200DCFBG1B/RM

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Replacement, DC Power/Feedback Board, 38-115VAC, 24VDC

Overview

Replacement, DC Power/Feedback Board, 38-115VAC, 24VDC
Also known as: DS200DCFBG1B/RM

Specifications

Type: Replacement, Power/Feedback Board
Volts DC: 24
Mounting: Device
Volts AC Range: 38 - 115
Type: Replacement, Power/Feedback Board
Mounting: Device
Volts DC: 24
Volts AC Range: 38 - 115

Customer Reviews

No reviews for this product
(0)