29 Watt T8 U-Bent Fluorescent Bulb

Item #: 691757

Cat #: FB29T8/TL841/EW/ALTO-15/1

UPC: 046677226770

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, Rapid Start, U-Bent Lamp, 29W, Bulb: T8-1-5/8 (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2600, CRI: 85, Color Temp: 4100K. Length: 22-3/5 in. *Philips Part # 22677-9* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent, Rapid Start, U-Bent Lamp, 29W, Bulb: T8-1-5/8 (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2600, CRI: 85, Color Temp: 4100K. Length: 22-3/5 in. *Philips Part # 22677-9* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips leads the industry with the lowest level mercury technology. Reducing the mercury level (source reduction) during the manufacturing phase is essential to creating products that are less harmful to the environment.
Also known as: 046677226770, FB29T8/TL841/EW/ALTO-15/1

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 2600
Type: Rapid Start
Color Rendering Index (CRI): 85
Wattage: 29
Shape: T8-1-5/8 (U-Bend)
Length: 22.600 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Type: Rapid Start
Wattage: 29
Length: 22.600 in
Base: Medium Bi-Pin (G13)
Lumens: 2600
Color Rendering Index (CRI): 85
Shape: T8-1-5/8 (U-Bend)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)