ILL MOM PB SIL-BZL FLSH RED

Item #: 691740

Cat #: M22-DL-R

UPC: 786685274553

Sign In or Register to view pricing and more.
Eaton M22 modular pushbutton, 22.5 mm, Flush, Momentary, Illuminated, Bezel: Silver, Button: Red, IP67, IP69K, NEMA 4x, 13, 5,000,000 Million mechanical operations

Overview

Eaton M22 modular pushbutton, 22.5 mm, Flush, Momentary, Illuminated, Bezel: Silver, Button: Red, IP67, IP69K, NEMA 4x, 13, 5,000,000 Million mechanical operations
This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.
Also known as: 786685274553, M22-DL-R

Specifications

Mounting: Panel
Color: Red
Type: Flush, Operator Only, Illuminated, Pushbutton
Size: 22.5 mm
Family / Style: M22
Mounting: Panel
Type: Flush, Operator Only, Illuminated, Pushbutton
Family / Style: M22
Color: Red
Size: 22.5 mm

Customer Reviews

No reviews for this product
(0)