This product has been discontinued.
Raised Panel Push Button Label, 1.5" x 1.2", Yellow
Item #: 691738
Cat #: PTLEP-167-593-YL
UPC: 662820898979
Sign In or Register to view pricing and more.
Documents & Guides
Raised Panel Push Button Label, 1.5 Inch x 1.2 Inch (38.1 mm X 30.5 mm), Yellow, Adhesive-Taped Polyester, Order of 1 = Box of 100 Labels
Overview
Raised Panel Push Button Label, 1.5 Inch x 1.2 Inch (38.1 mm X 30.5 mm), Yellow, Adhesive-Taped Polyester, Order of 1 = Box of 100 Labels
Also known as: 662820898979, PTLEP-167-593-YL
Specifications
Material: | Polyester |
Type: | Label |
Color: | Yellow |
Material: | Polyester |
Color: | Yellow |
Type: | Label |
Customer Reviews
No reviews for this product
(0)