71290-LINK,NEUTRAL Ag PLT

Item #: 69164

Cat #: MNL30

UPC: 782001712907

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Neutral link used to replace midget fuses . 600V 30A Midget

Overview

Neutral link used to replace midget fuses . 600V 30A Midget
Also known as: 782001712907, MNL30

Specifications

Amps: 30
Volts AC: 600
Mounting: Clip
Class: Midget
Family / Style: MNL
Amps: 30
Mounting: Clip
Family / Style: MNL
Volts AC: 600
Class: Midget

Customer Reviews

No reviews for this product
(0)