![3/0 AWG THHN/THWN-2 Stranded Copper, Black 2500' 3/0 AWG THHN/THWN-2 Stranded Copper, Black 2500'](https://rexel-cdn.com/products/3athhncstrx2500.jpg?i=F8AEA1FD-267C-4A63-A2AE-C0B83AA99721&f=420)
3/0 AWG THHN/THWN-2 Stranded Copper, Black 2500'
Item #: 69161
Cat #: THHN3/0STRBLK2500RL
UPC: 048243134212
Sign In or Register to view pricing and more.
Documents & Guides
3/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 2500 ft Reel.
Overview
3/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Black, 2500 ft Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 048243134212, THHN3/0STRBLK2500RL
Specifications
Gauge: | 3/0 |
Length: | 2500 ft |
Jacket: | PVC |
Material: | Copper |
Color: | Black |
Volts AC: | 600 |
Conductors: | 1 |
Stranding: | Stranded |
Package Type: | Reel |
Gauge: | 3/0 |
Jacket: | PVC |
Color: | Black |
Conductors: | 1 |
Package Type: | Reel |
Length: | 2500 ft |
Material: | Copper |
Volts AC: | 600 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)