4/0 to 350 MCM Cold Shrink Splice Kit

Item #: 691546

Cat #: 5416A

UPC: 054007440925

Sign In or Register to view pricing and more.
Documents & Guides
Inline Splice Kit, Cold Shrink, 15 kV, Conductor Range: 4/0 AWG - 350 MCM. Cable Insulation Range Size: 0.84" - 1.38". Connector Requirements: Minimum O.D.: 0.69", Maximum O.D.: 1.38", Maximum Length: AL/CU 5.00", Copper 5.75".

Overview

Inline Splice Kit, Cold Shrink, 15 kV, Conductor Range: 4/0 AWG - 350 MCM. Cable Insulation Range Size: 0.84" - 1.38". Connector Requirements: Minimum O.D.: 0.69", Maximum O.D.: 1.38", Maximum Length: AL/CU 5.00", Copper 5.75".
3M™ 5416A Series Cold Shrink QS-III Splice Kit is a 15kV class inline splice designed to join jacketed concentric neutral (JCN) and concentric neutral (CN) power cables. The cold shrink design fits type MV-90 cables with copper or aluminum conductors while ensuring a quick installation and excellent cable size transitions.
Also known as: 054007440925, 5416A

Specifications

Volts AC: 15kV
Allowable Gauge Range: 4/0 - 350
Volts AC: 15kV
Allowable Gauge Range: 4/0 - 350

Customer Reviews

No reviews for this product
(0)