Drive, Servo, 200V Class, 1kW, 3.5A, Requires 24VDC Power Supply

Item #: 69149

Cat #: 2098-DSD-010X-DN

UPC: 662453934396

Sign In or Register to view pricing and more.
Documents & Guides
Drive, Ultra3000, Servo, 200 Volt Class, 1 kW, 3.5 Amp RMS, Requires External 12-24 Volt DC, Power Supply, for Operation of I/O, Indexing, DeviceNet Interface

Overview

Drive, Ultra3000, Servo, 200 Volt Class, 1 kW, 3.5 Amp RMS, Requires External 12-24 Volt DC, Power Supply, for Operation of I/O, Indexing, DeviceNet Interface
With a variety of power sizing options, Bulletin 2098 Ultra™ 3000 digital servo drives from Allen-Bradley® support simple standalone indexing as well as multi-axis integrated motion. Catalog item 2098-DSD-010X-DN is an Ultra3000 drive with DeviceNet/index from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley and Ultra are trademarks of Rockwell Automation, Inc.
Also known as: 662453934396, 2098-DSD-010X-DN

Specifications

Wattage: 1 kW
Type: Servo, Drive
Volts AC: 230
Amps: 3.500
Volts DC: 12/24
Wattage: 1 kW
Volts AC: 230
Volts DC: 12/24
Type: Servo, Drive
Amps: 3.500

Customer Reviews

No reviews for this product
(0)