Timing Relay, Multi Function, Multi-Range, 1 Change Over Contact

Item #: 69128

Cat #: 700-FSM3UU23

UPC: 662468891257

Sign In or Register to view pricing and more.
Documents & Guides
Timing Relay, Multi Function, Multi-Range, 1 Change Over Contact, SPDT, 0.05 Second - 60 Hour, Time Range, 24 - 48 Volt DC Coil, 24 - 240 Volt AC

Overview

Timing Relay, Multi Function, Multi-Range, 1 Change Over Contact, SPDT, 0.05 Second - 60 Hour, Time Range, 24 - 48 Volt DC Coil, 24 - 240 Volt AC
Bulletin 700-FE Economy Timing Relays are a very narrow 17.5 mm wide. They have a timing range of 0.05 seconds to 10.0 hours. The Multi-Function version helps reduce your spare parts inventory and standardize your design.
Also known as: 662468891257, 700-FSM3UU23

Specifications

Type: Multi-Function, Timing Relay
Mounting: DIN Rail
Poles: 1
Range: 0.050 sec - 60 hr
Volts DC Control: 24/28
Volts AC Range: 24 - 240
Type: Multi-Function, Timing Relay
Poles: 1
Volts DC Control: 24/28
Mounting: DIN Rail
Range: 0.050 sec - 60 hr
Volts AC Range: 24 - 240

Customer Reviews

No reviews for this product
(0)